Beli harga sound di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Sound scope with the sound collecting machine
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    monotaro Sound scope with the sound collecting machine
    Deskripsi:
    Produk ini juga sering disebut dengan Sound scope
    atribut:
    • Accessories: Collected machine
    • Overall Length (mm): 275 (needle)
    • Shaft Diameter (Ø mm): 3.4
    • Shaft Length (mm): 235
    • Hose Length (mm): 550
    • Package Weight (g): 192
  2. INOAC Foam Urethane (Sound Absorption Sheet)
    53%
    Mulai

    Rp179.900

    INOAC Foam Urethane (Sound Absorption Sheet)
    atribut:
    • Material: Urethane foam
    • Working Temperature Range: -20 to 70degrees
    • Density: 25kg/m3
    • Purpose of Use: Sound absorption of high frequency in the range above 2000Hz.
  3. monotaro Ear muff High Sound Insulation Type (Pelindung Kebisingan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

    monotaro Ear muff High Sound Insulation Type (Pelindung Kebisingan)
    Deskripsi:
    It becomes the high muffler type ear muff of the monotail brand earmuffs.Because the head band part is telescopic, it becomes compact state when carrying.Ears perception is also good, and comfortable wearing feeling can be obtained. Grinding, crushing work and road construction etc.
    atribut:
    • Color: Red
    • Dimensions (Width W x Height H) (mm): (Ear address) approx. 77 x 103
    • Type: Headband type
    • Material (headband): ABS
    • Noise Reduction Rating: 26dB (based on ANSI S3.19 standard)
    • Material (ear pad): (Case) ABS, (Headband part) POM, Steel (Cushion part) PVC
  4. DreamWave Speaker Venture (Speaker Portable/Pengeras Suara)
    Mulai

    Rp1.799.900

    DreamWave Speaker Venture (Speaker Portable/Pengeras Suara)
    Deskripsi:
    VENTUREBest-in-Class sound performance for the extreme outdoor enthusiast.Venture is the world’s first and only all-in-one portable Bluetooth speaker and walkie-talkie two way radio that goes anywhere and everywhere you go. This powerful 5W speaker ha
    atribut:
    • Battery Life: 3600mAh
    • Dimensions: 146x74x43.5mm
    • Playtime: Up to 10hours (5 hours at max volume, full bass status)
    • Power: 5W RMS
    • Splashproof: IPX5
  5. CF Audio Sound System Okayo (Speaker)
    Mulai

    Rp6.099.900

    CF Audio Sound System Okayo (Speaker)
    Deskripsi:
    Whole tone speaker, 3 frequency division, 2*3" high-pitched voice + 2*3" alto voice + 10" bass, 120x70degree, frequency response: 60Hz~16.5kHz-3dB, rated power: 200W, Max. Input: 800W, sensitivity: 93dB, Maximum sound Pressure: 117dB.
  6. DreamWave Speaker Explorer (Sound System)
    Mulai

    Rp2.099.900

    DreamWave Speaker Explorer (Sound System)
    Deskripsi:
    EXPLORERRuggedly designed for the extreme outdoor Audiophile enthusiast.Explorer is a ruggedly designed premium outdoor centric Bluetooth speaker that brings the music to your ears the way the artist intended. It has a powerful 15W output and built-in 6,000mAh lithium polymer battery that plays louder and longer, compared to the competition, with a combination of advanced technologies and audiophile sound tuning that reproduce the fullness, clarity and depth of your music.If you happen to receive a phone call while climbing Mount Everest it will pause your music to let you take the call, then resume where you left off once you’re done. The rugged construction, IPX5 protection against water/dust/sand/snow, portable design, and a sturdy bicycle handle bar mount with adjustable rubber grip, makes it a true outdoor activity speaker to take your music with you anywhere and everywhere you go. Mount this speaker onto your bike and ready to hit your favorite trails!
    atribut:
    • Battery Life: 6000mAh
    • Dimensions: 80x197x69mm
    • Playtime: Up to 18hours (6 hours at max volume, full bass status)
    • Power: 15W RMS
    • Splashproof: IPX5
    • USB Port: 5V/1A
  7. Okayo PA Sound System (Sound System/Pengeras Suara)
    Mulai

    Rp12.999.900

    Okayo PA Sound System (Sound System/Pengeras Suara)
    atribut:
    • Carrier Frequency (MHz): 794-928 (Country Dependent)
    • Number of Channels: 7-50 (Country Dependent)
    • Latency (ms): 4
    • Operating Range (m): 50-70 (Opening Field)
  8. CF Audio Whole Tone Speaker (Pengeras Suara)
    Mulai

    Rp8.099.900

    CF Audio Whole Tone Speaker (Pengeras Suara)
    Deskripsi:
    Whole tone speaker, 2 frequency division, 1" high-pitched voice + 2*8" bass, 90x60degree, frequency response: 60Hz~18kHz-3dB, rated power: 250W, Max. Input: 1000W, sensitivity: 93dB, Maximum sound Pressure: 118dB.
  9. auBern Portable Audio Speaker U Series (Speaker Portable/Pengeras Suara)
    Mulai

    Rp4.199.900

    auBern Portable Audio Speaker U Series (Speaker Portable/Pengeras Suara)
    atribut:
    • Drive Unit: Subwoofer 8inch, Tweeter 1.5inch
    • Range Minimal Speaker: 80W
  10. KRISBOW Alat Ukur Kebisingan Suara
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  11. monotaro Peredam Suara
    28%
    Mulai

    Rp149.900

    monotaro Peredam Suara
    Deskripsi:
    Produk ini juga sering disebut dengan Peredam suara mobil
    atribut:
    • Base Material: EPDM foam
    • Adhesive: Acrylic
    • Color: black
    • Length (mm): 500
    • Width (mm): 450
    • Thickness (mm): 5
    • Tensile Strength (MPa): 0.1
    • Adhesive Force (N/25mm): 10.2
Daftar Harga harga sound Terbaru October 2026
monotaro Sound scope with the sound collecting machineRp349.900
INOAC Foam Urethane (Sound Absorption Sheet)Rp179.900
monotaro Ear muff High Sound Insulation Type (Pelindung Kebisingan)Rp139.900
DreamWave Speaker Venture (Speaker Portable/Pengeras Suara)Rp1.799.900
CF Audio Sound System Okayo (Speaker)Rp6.099.900
DreamWave Speaker Explorer (Sound System)Rp2.099.900
Okayo PA Sound System (Sound System/Pengeras Suara)Rp12.999.900
CF Audio Whole Tone Speaker (Pengeras Suara)Rp8.099.900
auBern Portable Audio Speaker BE Series (Speaker Portable/Pengeras Suara)Rp5.099.900
auBern Portable Audio Speaker U Series (Speaker Portable/Pengeras Suara)Rp4.199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)